Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E12QSCLCR06
- Mfr # 2023608
- Zoro # G3750912
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Shape
Offset
Cutting Dia.
0.4724mm
Overall Length
180.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023608
- Zoro #
- G3750912
- UPC #
- 4021169124563
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Offset
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- ISO Number
- E12QSCLCR06
- Number of Coolant Holes
- 1
- ANSI Code
- E12QSCLCR06
- Insert Holding Type
- Screw Clamping
- Shank Material
- Carbide
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- E-SCLC
- Center to Cutting Tip
- 0.19mm
- Insert Style
- CC..
- Measurement System
- Metric
Dimensions
- Cutting Dia.
- 0.4724mm
- Overall Length
- 180.00mm
- Insert Size
- 060204
- Shank Dia.
- 12.00mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E12QSCLCR06, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.