Shop WIDIA

Indexable Toolholder, DCRN,

  • Mfr # 5697904
  • Zoro # G3787513

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Clamp
Kenclamp
Style
Negative
Shank
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697904
Zoro #
G3787513
UPC #
4050841511261
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Clamp
Kenclamp
Style
Negative
Shank
Square
Insert Shape
80 Degrees Diamond
Number of Inserts Required
1
Material
Steel
Insert Screw
0
Rake
Negative
Approach Angle
75 Degrees
Side Cutting Edge Angle
15 Degrees
ANSI Code
DCRNR2525M12KC04
Cutting Application
Facing, Turning
Toolholder Style
DCRN
Insert Style
CN
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
ISO Number
DCRNR2525M12KC04
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
15 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
150.00mm
Insert Size
120408
Cutting Length
12.8960mm
Shank Length
119.20mm
Shank Height
25.00mm
Shank Width
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DCRN, Insert Style CN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.