Indexable Toolholder, DDJN,
- Mfr # 5696541
- Zoro # G3790191
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
55 Degrees Diamond
Cutting Length
0.4578"
Insert Size
432
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696541
- Zoro #
- G3790191
- UPC #
- 4050841476911
- Country of Origin
- India
Dimensions
- Cutting Length
- 0.4578"
- Insert Size
- 432
- Shank Length
- 4-3/4 in
- Overall Length
- 6 in
- Shank Height
- 1-1/4 in
- Shank Width
- 1 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.