Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 5515023
- Zoro # G3760791
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Shank Shape
Square
Overall Length
5.9610 in
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5515023
- Zoro #
- G3760791
- UPC #
- 4050839826810
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- ISO Number
- WGMEL2050
- ANSI Code
- WGMEL2050
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- Toolholder Style
- WMT
Dimensions
- Overall Length
- 5.9610 in
- Shank Length
- 126.01mm
- Shank Height
- 1-1/4 in
- Shank Width
- 1-1/4 in
- Wire Rope Length
- 5.9610 in
- Length
- 5.9610 in
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGMEL2050, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.