Shop WIDIA

Indexable Toolholder, DDJN,

  • Mfr # 5697928
  • Zoro # G3786719

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Rake
Negative
Material
Steel
Shank
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697928
Zoro #
G3786719
UPC #
4050841513906
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Rake
Negative
Material
Steel
Shank
Square
Number of Inserts Required
1
Insert Shape
55 Degrees Diamond
Style
Negative
Cutting Direction
Right Hand
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
Insert Holding Type
Top and Hole Clamping
Toolholder Style
DDJN
Insert Clearance Angle
0 Degrees
Approach Angle
93 Degrees
Side Cutting Edge Angle
-3 Degrees
ANSI Code
DDJNR2525M11KC04
Insert Style
DN
ISO Number
DDJNR2525M11KC04
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Lead Angle
-3 Degrees deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Shank Length
121.20mm
Cutting Length
11.6280mm
Insert Size
110408
Overall Length
150.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.