Shop WIDIA

Indexable Toolholder, CSDP,

  • Mfr # 2951285
  • Zoro # G3792300

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
Square
Overall Length
6 in
Insert Size
422
Shank
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951285
Zoro #
G3792300
UPC #
4021169425790
Country of Origin
Germany
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
Square
Shank
Square
Cutting Direction
Neutral
Material
Steel
Clamp
Top Clamping
Rake
-5 Degrees Axial, 0 Degrees Radial
Number of Inserts Required
1
Insert Style
SP
Cutting Application
Facing, Profiling, Turning
Toolholder Style
CSDP
ISO Number
CSDPN164
Insert Holding Type
Top Clamp
Insert Clearance Angle
11 Degrees
ANSI Code
CSDPN164
Side Cutting Edge Angle
45 Degrees
Approach Angle
45 Degrees
Insert Inscribed Circle
1/2 in
Compatible Hardware
1/16 in Shim Screw, 5/32 in Clamp Screw
Material - Machining
High Speed Steel
Lead Angle
45 Degrees
Measurement System
Decimal Inch
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
6 in
Insert Size
422
Shank Length
4-5/8 in
Cutting Length
0.5000"
Head Length
1-3/8 in
Shank Height
1 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, CSDP, Insert Style SP, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.