Shop WIDIA

Indexable Toolholder, DDJN,

  • Mfr # 5697930
  • Zoro # G3789184

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Style
Negative
Clamp
Kenclamp
Rake
Negative
Cutting Length
15.5040mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697930
Zoro #
G3789184
UPC #
4050841514125
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Negative
Clamp
Kenclamp
Rake
Negative
Shank
Square
Insert Shape
55 Degrees Diamond
Number of Inserts Required
1
Material
Steel
Cutting Direction
Right Hand
Insert Holding Type
Top and Hole Clamping
Approach Angle
93 Degrees
ANSI Code
DDJNR2525M15KC06
Insert Clearance Angle
0 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
Insert Style
DN
Toolholder Style
DDJN
Side Cutting Edge Angle
-3 Degrees
ISO Number
DDJNR2525M15KC06
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Lead Angle
-3 Degrees deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Cutting Length
15.5040mm
Insert Size
150608
Overall Length
150.00mm
Shank Length
119.20mm
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.