Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 19.05mm, LH
- Mfr # 5359148
- Zoro # G3751490
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Cutting Direction
Left Hand
Min. Workpiece Dia.
70.00mm
Product Family
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5359148
- Zoro #
- G3751490
- UPC #
- 4050839446605
- Country of Origin
- United Kingdom
Dimensions
- Min. Workpiece Dia.
- 70.00mm
- Seat Size
- 6
- Max. Workpiece Dia.
- 100.00mm
- Max. Grooving Width
- 6.00mm
- Depth of Cut
- 19.05mm
Details
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Cutting Direction
- Left Hand
- Product Family
- WMT
- Cutting Location
- External
- ANSI Code
- WMTWGML619B070-100
- ISO Number
- WMTWGML619B070-100
- Insert Holding Type
- Top Clamping
- Cutting Application
- Face Grooving
- Toolholder Style
- WMTWGM
- Blade Material
- High Speed Steel
- Number of Insert Pockets
- 1
- For Toolholder
- WMT Modular Toolholders
Description
Cut-Off and Grooving Blade, WMT, Left Hand, Face Grooving, Seat Size 6, ANSI Code WMTWGML619B070-100, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.