Shop WIDIA

Indexable Toolholder, DSDN,

  • Mfr # 5697955
  • Zoro # G3792185

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Style
Negative
Material
Steel
Rake
-7 Degrees Axial, 0 Degrees Radial
Insert Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697955
Zoro #
G3792185
UPC #
4050841516976
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Negative
Material
Steel
Rake
-7 Degrees Axial, 0 Degrees Radial
Insert Shape
Square
Shank
Square
Number of Inserts Required
1
Clamp
Kenclamp
Cutting Direction
Neutral
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
ANSI Code
DSDNN2525M12KC04
Side Cutting Edge Angle
45 Degrees
Insert Style
SN
Cutting Application
Facing, Profiling, Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
DSDN
ISO Number
DSDNN2525M12KC04
Approach Angle
45 Degrees
Insert Holding Type
Clamp and Lock Pin
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
45 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
150.00mm
Shank Length
115.20mm
Cutting Length
12.7000mm
Insert Size
120408
Shank Height
25.00mm
Shank Width
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DSDN, Insert Style SN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.