Indexable Toolholder, DVJN,
- Mfr # 5564345
- Zoro # G3793673
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Style
Negative
Clamp
Kenclamp
Overall Length
6 in
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5564345
- Zoro #
- G3793673
- UPC #
- 4050841003704
- Country of Origin
- India
Dimensions
- Overall Length
- 6 in
- Insert Size
- 432
- Cutting Length
- 0.8717"
- Shank Length
- 3.8500 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, DVJN, Insert Style VN, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.