Shop WIDIA

Indexable Toolholder, DVJN,

  • Mfr # 5564347
  • Zoro # G3792325

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Shank Length
3.8500 in
Insert Shape
35 Degrees Diamond
Cutting Length
0.8717"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564347
Zoro #
G3792325
UPC #
4050841003889
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Insert Shape
35 Degrees Diamond
Cutting Direction
Right Hand
Clamp
Kenclamp
Shank
Square
Rake
Negative
Style
Negative
Material
Steel
ISO Number
DVJNR164DKC3
Approach Angle
93 Degrees
Insert Clearance Angle
0 Degrees
Toolholder Style
DVJN
Cutting Application
Profiling, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Style
VN
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
ANSI Code
DVJNR164DKC3
Material - Machining
High Speed Steel
Lead Angle
-3 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Shank Length
3.8500 in
Cutting Length
0.8717"
Insert Size
432
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DVJN, Insert Style VN, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.