Shop WIDIA

Indexable Toolholder, DVJN,

  • Mfr # 5697782
  • Zoro # G3788679

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Number of Inserts Required
1
Insert Size
332
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697782
Zoro #
G3788679
UPC #
4050841506533
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Number of Inserts Required
1
Material
Steel
Shank
Square
Cutting Direction
Right Hand
Rake
Negative
Style
Negative
Insert Shape
35 Degrees Diamond
ANSI Code
DVJNR853DKC3
Insert Clearance Angle
0 Degrees
ISO Number
DVJNR853DKC3
Insert Style
VN
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw, 9IP Lock Pin
Toolholder Style
DVJN
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-3 Degrees
Approach Angle
93 Degrees
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Lead Angle
-3 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
332
Overall Length
6 in
Shank Length
4.1800 in
Cutting Length
0.6538"
Shank Width
1 in
Shank Height
1-1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DVJN, Insert Style VN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.