Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCL101051
- Mfr # 3539239
- Zoro # G3761631
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
0.6260 in
Shank Height
5/8 in
Shank Width
5/8 in
Cutting Application
Cut-Off, Grooving, Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539239
- Zoro #
- G3761631
- UPC #
- 4021169562624
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Grooving, Turning
- ANSI Code
- WMTCL101051
- ISO Number
- WMTCL101051
- Compatible Hardware
- 606266 Clamp Screw
Dimensions
- Overall Length
- 0.6260 in
- Shank Height
- 5/8 in
- Shank Width
- 5/8 in
- Wire Rope Length
- 0.6260 in
- Length
- 0.6260 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 5/8 in, Shank Height 5/8 in, Overall Length 0.6260 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.