Shop WIDIA
See all product information
Create Account
Indexable Toolholder, DVON,
- Mfr # 5696747
- Zoro # G3794863
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
170.00mm
Clamp
Kenclamp
Cutting Direction
Right Hand
Style
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696747
- Zoro #
- G3794863
- UPC #
- 4050841488358
- Country of Origin
- India
Dimensions
- Overall Length
- 170.00mm
- Cutting Length
- 16.6060mm
- Insert Size
- 160408
- Shank Length
- 133.20mm
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning Toolholder, DVON, Insert Style VN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.