Shop WIDIA

Indexable Toolholder, DWLN,

  • Mfr # 5697791
  • Zoro # G3793603

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Number of Inserts Required
1
Overall Length
5 in
Shank Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697791
Zoro #
G3793603
UPC #
4050841507523
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Number of Inserts Required
1
Material
Steel
Cutting Direction
Right Hand
Insert Shape
Trigon
Style
Negative
Shank
Square
Rake
Negative
Insert Holding Type
Clamp and Lock Pin
Insert Style
WN
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Clearance Angle
0 Degrees
ISO Number
DWLNR164CKC3
Cutting Application
Facing, Profiling, Turning
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in
Approach Angle
95 Degrees
Toolholder Style
DWLN
ANSI Code
DWLNR164CKC3
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
5 in
Shank Length
4 in
Insert Size
432
Cutting Length
0.3420"
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
5 in
Length
5 in

Description

Indexable Turning Toolholder, DWLN, Insert Style WN, Overall Length 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.