Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System P
- Mfr # 3879335
- Zoro # G3921143
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Dimension F (In.)
0.3937
Insert Shape
Square
Cutting Direction
Neutral
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879335
- Zoro #
- G3921143
- UPC #
- 4021169639364
- Country of Origin
- Bulgaria
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Square
- Cutting Direction
- Neutral
- Shank
- Square
- Clamp
- Hole Clamping
- Rake
- Negative (Zero)
- Left/Right Hand
- Neutral
- Material
- Steel
- Number of Inserts Required
- 1
- Material - Machining
- High Speed Steel
- Lead Angle
- 45 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.3937
- Cutting Length
- 12.7000mm
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.