Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTJN,
- Mfr # 2951335
- Zoro # G3790593
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Length
0.6495"
Insert Size
332
Insert Shape
Triangle
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2951335
- Zoro #
- G3790593
- UPC #
- 4021169423598
- Country of Origin
- Germany
Dimensions
- Cutting Length
- 0.6495"
- Insert Size
- 332
- Overall Length
- 4-1/2 in
- Shank Length
- 3-3/8 in
- Shank Width
- 3/4 in
- Head Length
- 1-1/8 in
- Shank Height
- 3/4 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Turning Toolholder, MTJN, Insert Style TN, Overall Length 4-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.