Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A25RCTFPR16
- Mfr # 3883450
- Zoro # G3750860
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
200.00mm
Shank Shape
Offset
Insert Size
160308
Shank Length
156.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883450
- Zoro #
- G3750860
- UPC #
- 4021169637032
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Rake
- -3 Degrees Radial, 5 Degrees Axial
- Insert Style
- TP..
- ANSI Code
- A25RCTFPR16
- Shank Material
- High Speed Steel
- Insert Holding Type
- Top Clamping
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-CTFP
- ISO Number
- A25RCTFPR16
- Center to Cutting Tip
- 0 in
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Insert Size
- 160308
- Shank Length
- 156.80mm
- Shank Dia.
- 63/64 in
- Cutting Dia.
- 0.9800mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style TP.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A25RCTFPR16, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.