Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTJN,
- Mfr # 2951337
- Zoro # G3787890
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
6 in
Clamp
Top and Hole Clamping
Insert Size
432
Shank Length
4.6810 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951337
- Zoro #
- G3787890
- UPC #
- 4021169423482
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Clamp
- Top and Hole Clamping
- Cutting Direction
- Left Hand
- Insert Shape
- Triangle
- Number of Inserts Required
- 1
- Shank
- Square
- Material
- Steel
- Rake
- Double Negative
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Clamp and Lock Pin
- ISO Number
- MTJNLS164
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- ANSI Code
- MTJNLS164
- Insert Inscribed Circle
- 1/2 in
- Compatible Hardware
- 3/32 in Clamp Screw, 5/64 in Lock Pin
- Toolholder Style
- MTJN
- Insert Style
- TN
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 6 in
- Insert Size
- 432
- Shank Length
- 4.6810 in
- Cutting Length
- 0.8660"
- Shank Height
- 1 in
- Head Length
- 1.3200 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, MTJN, Insert Style TN, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.