Shop WIDIA

Indexable Toolholder, SCLC,

  • Mfr # 2951364
  • Zoro # G3795213

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Size
32.52
Insert Screw
T15
Overall Length
4 in
Cutting Length
0.3808"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951364
Zoro #
G3795213
UPC #
4021169422553
Country of Origin
Germany
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Screw
T15
Clamp
Screw
Shank
Square
Insert Shape
80 Degrees Diamond
Style
Screw-On
Rake
Positive
Material
Steel
Cutting Direction
Right Hand
Number of Inserts Required
1
ISO Number
SCLCR103
Insert Clearance Angle
7 Degrees
Approach Angle
95 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Cutting Application
Facing, Profiling, Turning
Compatible Hardware
T15 Insert Screw
Toolholder Style
SCLC
ANSI Code
SCLCR103
Insert Style
CC
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Insert Size
32.52
Overall Length
4 in
Cutting Length
0.3808"
Shank Length
3-3/8 in
Head Length
5/8 in
Shank Width
5/8 in
Shank Height
5/8 in
Wire Rope Length
4 in
Length
4 in

Description

Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.