Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MWLN,
- Mfr # 2951344
- Zoro # G3792562
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Material
Steel
Insert Shape
Trigon
Clamp
Top and Hole Clamping
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951344
- Zoro #
- G3792562
- UPC #
- 4021169423086
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Material
- Steel
- Insert Shape
- Trigon
- Clamp
- Top and Hole Clamping
- Shank
- Square
- Cutting Direction
- Left Hand
- Rake
- Double Negative
- Number of Inserts Required
- 1
- Insert Inscribed Circle
- 1/2 in
- Toolholder Style
- MWLN
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- ANSI Code
- MWLNL124B
- Insert Style
- WN
- ISO Number
- MWLNL124B
- Insert Clearance Angle
- 0 Degrees
- Compatible Hardware
- 1/8 in Clamp Screw, 3/32 in Lock Pin
- Insert Holding Type
- Clamp and Lock Pin
- Material - Machining
- High Speed Steel
- Lead Angle
- -5 Degrees
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Insert Size
- 432
- Cutting Length
- 0.3420"
- Overall Length
- 4-1/2 in
- Shank Width
- 3/4 in
- Head Length
- 1.1200 in
- Shank Height
- 3/4 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Turning Toolholder, MWLN, Insert Style WN, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.