Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462005
- Zoro # G3762794
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
3
Cutting Direction
Right Hand
Shank Length
82.00mm
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462005
- Zoro #
- G3762794
- UPC #
- 4059782539549
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Toolholder Style
- WGCSM
- Insert Style
- WG0300M03P02
- Shank Material
- High Speed Steel
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSMR2020K0322C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- ISO Number
- WGCSMR2020K0322C
- Center to Cutting Tip
- 20.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Shank Length
- 82.00mm
- Overall Length
- 125.00mm
- Head Length
- 43.00mm
- Depth of Cut
- 22.00mm
- Cutting Height
- 20.00mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0300M03P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSMR2020K0322C, Center to Cutting Tip 20.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.