Shop WIDIA

Indexable Toolholder, SCGP,

  • Mfr # 5094166
  • Zoro # G3786131

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Overall Length
3-1/2 in
Shank Length
2-7/8 in
Rake
3.5 Degrees Axial, 3.5 Degrees Radial
Number of Inserts Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5094166
Zoro #
G3786131
UPC #
4059782003651
Country of Origin
Germany
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
3.5 Degrees Axial, 3.5 Degrees Radial
Number of Inserts Required
1
Insert Screw
T9
Cutting Direction
Right Hand
Clamp
Screw
Shank
Square
Insert Shape
80 Degrees Diamond
Material
Steel
Style
Screw-On
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
0 Degrees
ISO Number
SCGPR083V
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Approach Angle
90 Degrees
Cutting Application
Facing, Turning
ANSI Code
SCGPR083V
Insert Style
CP
Compatible Hardware
T9 Insert Screw
Toolholder Style
SCGP
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
0 Degrees deg
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Overall Length
3-1/2 in
Shank Length
2-7/8 in
Cutting Length
0.3808"
Insert Size
32.52
Shank Height
1/2 in
Head Length
5/8 in
Shank Width
1/2 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Turning Toolholder, SCGP, Insert Style CP, Overall Length 3-1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.