Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, AVR32D3R
- Mfr # 2009640
- Zoro # G3760834
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
3
Cutting Direction
Right Hand
Overall Length
250.00mm
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2009640
- Zoro #
- G3760834
- UPC #
- 4021169305702
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 3
- Overall Length
- 250.00mm
- Shank Dia.
- 32.00mm
- Cutting Dia.
- 1.2598mm
- Shank Length
- 29.00mm
- Head Length
- 60.00mm
- Shank Width
- 30.00mm
- Min. Bore Dia.
- 36.00mm
- Shank Height
- 29.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Toolholder Style
- NA-VR
- Shank Material
- High Speed Steel
- Insert Holding Type
- Screw Clamping
- Center to Cutting Tip
- 14.50mm
- Cutting Application
- Inside Diameter Internal Threading
- ISO Number
- AVR32D3R
- ANSI Code
- AVR32D3R
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 30.00mm, ANSI Code AVR32D3R, Center to Cutting Tip 14.50mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.