Shop WIDIA
See all product information
Create Account
Indexable Toolholder, SCLC,
- Mfr # 2951351
- Zoro # G3791275
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Screw
T15
Cutting Length
0.3808"
Shank Length
2-7/8 in
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2951351
- Zoro #
- G3791275
- UPC #
- 4021169422713
- Country of Origin
- Italy
Dimensions
- Cutting Length
- 0.3808"
- Shank Length
- 2-7/8 in
- Insert Size
- 32.52
- Overall Length
- 3-1/2 in
- Shank Height
- 1/2 in
- Shank Width
- 1/2 in
- Head Length
- 5/8 in
- Wire Rope Length
- 3-1/2 in
- Length
- 3-1/2 in
Description
Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 3-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.