Thread Turning Toolholder, WMTSR2525M814
- Mfr # 3650494
- Zoro # G3760222
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Length
113.25mm
Shank Shape
Square
Insert Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650494
- Zoro #
- G3760222
- UPC #
- 4021169691140
- Country of Origin
- United States
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 113.25mm
- Insert Size
- 8
- Head Length
- 36.75mm
- Shank Height
- 25.00mm
- Depth of Cut
- 14.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- Insert Style
- WMTS800M8P06PT
- ANSI Code
- WMTSR2525M814
- Toolholder Style
- WMT
- ISO Number
- WMTSR2525M814
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS800M8P06PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M814, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.