Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E06JSCLPR04
- Mfr # 2023598
- Zoro # G3762313
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Offset
Insert Size
04T104
Cutting Dia.
0.2362mm
Rake
-10 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023598
- Zoro #
- G3762313
- UPC #
- 4021169124907
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 04T104
- Cutting Dia.
- 0.2362mm
- Overall Length
- 4.3300 in
- Shank Dia.
- 6.00mm
- Min. Bore Dia.
- 8.00mm
- Insert Cutting Edge Length
- 4.80mm
- Wire Rope Length
- 4.3300 in
- Length
- 4.3300 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Rake
- -10 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 0.19mm
- Insert Holding Type
- Screw Clamping
- Insert Style
- CP..
- ANSI Code
- E06JSCLPR04
- Number of Coolant Holes
- 1
- ISO Number
- E06JSCLPR04
- Shank Material
- Carbide
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- E-SCLP
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CP.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E06JSCLPR04, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.