Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, 1/2 in, 0.0312 in

  • Mfr # WNMA432

  • Zoro # G0195459


product price: $8.99
/ea

Key Features

Inscribed Circle
1/2 in
Grade
TN20K
Corner Radius
0.0312 in
Insert Thickness
0.1875 in
Mounting Hole Dia.
0.2031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA432
Zoro #
G0195459
UPC #
-
Country of Origin
India

Dimensions

Corner Radius
0.0312 in
Insert Thickness
0.1875 in
Mounting Hole Dia.
0.2031 in
Cutting Edge Length
0.342 in

Details

Item
Insert
Inscribed Circle
1/2 in
Grade
TN20K

Description

Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.