This item is Discontinued.

Widia Insert, Ranger FaceGroove, 3/16,506103 506103

Insert, Ranger FaceGroove, 3/16,506103 (Discontinued)

  • Mfr # 506103
  • Zoro # G3593309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506103
Zoro #
G3593309
UPC #
4021169731655
Country of Origin
United States

Dimensions

Width
0.1560 in
Corner Radius
0.0100 in

Details

Item
Grooving Insert
Style
Ranger
Chip-Breaker
Yes
Grade
M40
Cutting Direction
Neutral
Coating
TiN
Application
Grooving
Insert Material
Carbide
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Lead Angle
7 Degrees
Finish - Machining
TiN
Measurement System
Decimal Inch

Description

Grooving Insert, Neutral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.