Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6526
Zoro #
G7664268
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M4-0.70
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Shank Dia.
2.80mm
Overall Length
63.00mm
Tap Size
M4
Details
Thread Direction
Right Hand
List Number
VT-SFT
Tap Grouping
Tap
Tap Finish
Oxide
Tap Chamfer
Semi-Bottoming
Standards
DIN 376
Number of Pieces
1
Tap Thread Type
Metric
Number of Flutes
3
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Item
Tap
Description
Tap, Overall Length 63.00mm, High Speed Steel, Oxide, Thread Length 10.00mm, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.