Shop WIDIA

Milling Insert, Parallelogram, 10.37mm

  • Mfr # 2957760
  • Zoro # G3794005

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Mounting Hole Dia.
3.40mm
Mounting Style
Taper Screw
Series
M680
Insert Thickness
0.1543"
Grade
TN6540
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2957760
Zoro #
G3794005
UPC #
4021169387272
Country of Origin
United States
Mounting Style
Taper Screw
Series
M680
Grade
TN6540
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Rake
22 Degrees
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ISO Number
AONT10T308ML
Insert Style
AONT
Measurement System
Metric
Shape
Parallelogram
Chip-Breaker Code
ML
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Secondary Material Application ISO Code
K
Cutting Application
Medium Cutting to Heavy Roughing
Chip-Breaker Style
On One Side
For Toolholder
12396906400, 12396906600, 12396906800
Coating Process
PVD
Finish - Machining
TiAlN
Clearance Angle
10 Degrees
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
TN6540
Insert Holding Type
Taper Screw
ANSI Code
AONT10T308ML
Included Angle
85 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
M680+ Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1543"
Insert Size
10T308
Through Hole Inside Dia.
3.40mm
Thickness
0.1543 in
Width
7.50mm
Corner Radius
0.80mm
Cutting Edge Length
10.37mm

Description

Parallelogram Milling Insert, 22 Degrees , AONT10T308ML, ML, On One Side, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.