Shop WIDIA

Milling Insert, Parallelogram, 10.44mm

  • Mfr # 2957824
  • Zoro # G3788959

product price: 
$
16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

Series
M680
Mounting Hole Dia.
3.40mm
Mounting Style
Taper Screw
Chip-Breaker
Yes
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2957824
Zoro #
G3788959
UPC #
4021169387067
Country of Origin
Multiple
Series
M680
Mounting Style
Taper Screw
Chip-Breaker
Yes
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Grade
TN6540
Cutting Direction
Right Hand
Insert Style
AONT
Rake
17 Degrees
Insert Shape
Parallelogram
ISO Number
AONT10T308MH
Item
Parallelogram Milling Insert
Insert Holding Type
Taper Screw
Finish - Machining
TiAlN
Chip-Breaker Code
MH
Included Angle
85 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
ANSI Code
AONT10T308MH
Secondary Material Application
Cast Iron
Clearance Angle
10 Degrees
Chip-Breaker Style
On One Side
Measurement System
Metric
For Toolholder
12396906400, 12396906600, 12396906800
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Shape
Parallelogram
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
M680+ Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1563"
Insert Size
10T308
Corner Radius
0.80mm
Thickness
0.1563 in
Cutting Edge Length
10.44mm
Through Hole Inside Dia.
3.40mm
Width
7.54mm

Description

Parallelogram Milling Insert, 17 Degrees , AONT10T308MH, MH, On One Side, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.