Milling Insert, Parallelogram, 10.44mm
- Mfr # 2957827
- Zoro # G3800192
product price:Â
$
15.99
/ea
Sold in multiples of 5 for
$79.95
Key Features
Rake
17 Degrees
Mounting Style
Taper Screw
Grade
TN6525
Insert Style
AONT
Insert Thickness
0.1563"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2957827
- Zoro #
- G3800192
- UPC #
- 4021169386893
- Country of Origin
- Mexico
Dimensions
- Insert Thickness
- 0.1563"
- Mounting Hole Dia.
- 3.40mm
- Insert Size
- 10T308
- Through Hole Inside Dia.
- 3.40mm
- Width
- 7.54mm
- Cutting Edge Length
- 10.44mm
- Thickness
- 0.1563 in
- Corner Radius
- 0.80mm
Description
Parallelogram Milling Insert, 17 Degrees , AONT10T308MH, MH, On One Side, 10 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.