Shop WIDIA

Milling Insert, Parallelogram, 10.60mm

  • Mfr # 4169133
  • Zoro # G3793585

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Material
Carbide
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Insert Thickness
0.1402"
ISO Number
APPT100308SRMM
Series
APPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169133
Zoro #
G3793585
UPC #
4059782199040
Country of Origin
Multiple
Insert Material
Carbide
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
ISO Number
APPT100308SRMM
Series
APPT
Chip-Breaker
Yes
Insert Style
APPT
Cutting Direction
Right Hand
Grade
TN6540
Mounting Style
Taper Screw
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Cutting Application
Medium Cutting to Heavy Roughing
Measurement System
Metric
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Wiper Insert
Yes
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6540
Chip-Breaker Style
On One Side
Clearance Angle
3 Degrees
Number of Cutting Edges
2
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
ANSI Code
APPT100308SRMM
Insert Holding Type
Taper Screw
Coating Process
PVD

Dimensions

Insert Thickness
0.1402"
Insert Size
100308
Mounting Hole Dia.
2.84mm
Cutting Edge Length
10.60mm
Corner Radius
0.80mm
Width
6.70mm
Through Hole Inside Dia.
2.84mm
Thickness
0.1402 in

Description

Parallelogram Milling Insert, APPT100308SRMM, MM, On One Side, 3 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.