Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.00mm
- Mfr # 3577930
- Zoro # G3793244
product price:Â
$
18.19
/ea
Sold in multiples of 10 for
$181.90
Key Features
Insert Shape
Parallelogram
Insert Style
BDMT
Mounting Style
Taper Screw
ISO Number
BDMT11T304ERMS
Mounting Hole Dia.
2.79mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3577930
- Zoro #
- G3793244
- UPC #
- 4021169759161
- Country of Origin
- Multiple
Dimensions
- Mounting Hole Dia.
- 2.79mm
- Insert Thickness
- 0.1500"
- Insert Size
- 11T304
- Thickness
- 0.1500 in
- Cutting Edge Length
- 11.00mm
- Width
- 6.66mm
- Through Hole Inside Dia.
- 2.79mm
- Corner Radius
- 0.40mm
Description
Parallelogram Milling Insert, BDMT11T304ERMS, MS, On One Side, 13 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.