Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2031803
  • Zoro # G3794321
product price: 
$
18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Insert Shape
Parallelogram
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Thickness
0.1875"
Cutting Direction
Right Hand
Rake
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031803
Zoro #
G3794321
UPC #
4021169233579
Country of Origin
Germany
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Rake
15 Degrees
Series
M680
Insert Style
XPHT
Mounting Style
Taper Screw
Insert Material
Carbide
ISO Number
XPHT160432
Grade
TN7525
Chip-Breaker
No
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Taper Screw
For Toolholder
12396903600, 12396903800, 12396904000, 12396904200, 12396904600, 12396905000, 12396905400, 12396905800
Clearance Angle
11 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Manufacturer Grade
TN7525
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiN
Number of Cutting Edges
2
Coating Process
CVD
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Shape
Parallelogram
ANSI Code
XPHT160432
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1875"
Insert Size
160432
Mounting Hole Dia.
4.40mm
Cutting Edge Length
15.67mm
Corner Radius
3.20mm
Thickness
0.1875 in
Width
9.53mm
Through Hole Inside Dia.
4.40mm

Description

Parallelogram Milling Insert, 15 Degrees , XPHT160432, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews