Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3859301
  • Zoro # G3788204
product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Cutting Direction
Right Hand
Insert Thickness
0.1528"
Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDGT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859301
Zoro #
G3788204
UPC #
4021169563416
Country of Origin
United States
Cutting Direction
Right Hand
Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDGT
Item
Parallelogram Milling Insert
Grade
THR-S
ISO Number
BDGT11T308FRAL
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Series
M6800
Clearance Angle
13 Degrees
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Chip-Breaker Code
AL
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
For Toolholder
15396450400, 15396451000, 15396451600, 15396452200, 15396452800
Number of Cutting Edges
2
ANSI Code
BDGT11T308FRAL
Measurement System
Metric
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1528"
Insert Size
11T308
Mounting Hole Dia.
2.79mm
Corner Radius
0.80mm
Width
6.68mm
Through Hole Inside Dia.
2.79mm
Cutting Edge Length
11.00mm

Description

Parallelogram Milling Insert, BDGT11T308FRAL, AL, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews