Milling Insert, Parallelogram, 11.00mm
- Mfr # 3577933
- Zoro # G3786192
product price:Â
$
18.19
/ea
Sold in multiples of 10 for
$181.90
Key Features
Mounting Hole Dia.
2.79mm
Insert Style
BDMT
ISO Number
BDMT11T304ERML
Series
M6800
Insert Thickness
0.1500"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3577933
- Zoro #
- G3786192
- UPC #
- 4021169759079
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 2.79mm
- Insert Thickness
- 0.1500"
- Insert Size
- 11T304
- Corner Radius
- 0.40mm
- Thickness
- 0.1500 in
- Width
- 6.66mm
- Through Hole Inside Dia.
- 2.79mm
- Cutting Edge Length
- 11.00mm
Description
Parallelogram Milling Insert, BDMT11T304ERML, ML, On One Side, 13 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.