Parallelogram Milling Inserts, Style XDPT
- Mfr # 6487444
- Zoro # G505968406
product price:Â
$
17.19
/ea
Sold in multiples of 10 for
$171.90
Key Features
Insert Style
XDPT
Cutting Direction
Right Hand
Lead Angle
90 Degrees
ISO Number
XDPT110408PDSRMU
For Use With
0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6487444
- Zoro #
- G505968406
- UPC #
- -
- Country of Origin
- India
- Insert Style
- XDPT
- Cutting Direction
- Right Hand
- Lead Angle
- 90 Degrees
- ISO Number
- XDPT110408PDSRMU
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Manufacturer Grade
- WU20PM
- Primary Material Application
- Stainless Steel, Steel
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- MU
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Measurement System
- Decimal Inch
- Finish - Machining
- TiAlN
- Secondary Material Application ISO Code
- H, K, N, S
- ANSI Code
- XDPT1702SRMU
- Primary Material Application ISO Code
- M, P
- Cutting Application
- Milling
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.031 in
- Thickness
- 0.163 in
- Cutting Edge Length
- 0.7540 in
Description
Parallelogram Milling Inserts, XDPT1702SRMU, MU, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.