Shop WIDIA

Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577939
  • Zoro # G3787531

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

ISO Number
BDMT11T312ERML
Cutting Direction
Right Hand
Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Grade
TN6430
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577939
Zoro #
G3787531
UPC #
4021169758881
Country of Origin
Japan
ISO Number
BDMT11T312ERML
Cutting Direction
Right Hand
Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Grade
TN6430
Lead Angle
75 Degrees
Chip-Breaker
Yes
Series
M6800
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Insert Style
BDMT
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Manufacturer Grade
TN6430
Measurement System
Metric
Secondary Material Application ISO Code
K
ANSI Code
BDMT11T312ERML
Chip-Breaker Code
ML
Included Angle
80 Degrees
Finish - Machining
TiAlN
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Taper Screw
Clearance Angle
13 Degrees
Shape
Parallelogram
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Size
11T312
Insert Thickness
0.1500"
Mounting Hole Dia.
2.79mm
Through Hole Inside Dia.
2.79mm
Thickness
0.1500 in
Cutting Edge Length
11.00mm
Width
6.69mm
Corner Radius
1.20mm

Description

Parallelogram Milling Insert, BDMT11T312ERML, ML, On One Side, 13 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.