Milling Insert, Parallelogram, 11.00mm
- Mfr # 3577941
- Zoro # G3789674
product price:Â
$
15.69
/ea
Sold in multiples of 10 for
$156.90
Key Features
Mounting Style
Taper Screw
Lead Angle
75 Degrees
Insert Thickness
0.1500"
Cutting Direction
Right Hand
Insert Size
11T316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3577941
- Zoro #
- G3789674
- UPC #
- 4021169758782
- Country of Origin
- United States
Dimensions
- Insert Thickness
- 0.1500"
- Insert Size
- 11T316
- Mounting Hole Dia.
- 2.79mm
- Through Hole Inside Dia.
- 2.79mm
- Cutting Edge Length
- 11.00mm
- Width
- 6.70mm
- Corner Radius
- 1.69mm
- Thickness
- 0.1500 in
Description
Parallelogram Milling Insert, BDMT11T316ERML, ML, On One Side, 13 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.