Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6923426
- Zoro # G010414122
product price:Â
$
18.99
/ea
Sold in multiples of 10 for
$189.90
Key Features
Inscribed Circle
0.500 in
Insert Style
SPKN
For Use With
Face Milling, Indexable Milling
ISO Number
SPKN1203EDTR
Insert Size
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6923426
- Zoro #
- G010414122
- UPC #
- 4064182733336
- Country of Origin
- China
Dimensions
- Insert Size
- 42
- Cutting Edge Length
- 0.5000 in
- Depth of Cut
- 0.056 in
- Thickness
- 0.125 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Square Milling Insert, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.