Shop WIDIA

Milling Insert, Parallelogram, 11.44mm

  • Mfr # 6408007
  • Zoro # G3801489

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

ISO Number
XDCT110432PDERML
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408007
Zoro #
G3801489
UPC #
4059782441088
Country of Origin
United States
ISO Number
XDCT110432PDERML
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
15.5 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Insert Material
Carbide
Series
VSM11
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
WS40PM
Insert Style
XDCT
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Manufacturer Grade
WS40PM
Insert Holding Type
Taper Screw
Finish - Machining
AlTiN
Material - Machining
Carbide
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Secondary Material Application ISO Code
P
Included Angle
75 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Chip-Breaker Style
On One Side
Shape
Parallelogram
Measurement System
Metric
ANSI Code
XDCT1108ERML
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1570"
Insert Size
110431
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Width
6.89mm
Thickness
0.1570 in
Cutting Edge Length
11.44mm
Corner Radius
3.20mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 15.5 Degrees , XDCT1108ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.