Square Milling Insert
- Mfr # 6842095
- Zoro # G210414120
product price:Â
$
18.49
/ea
Sold in multiples of 5 for
$92.45
Key Features
Rake
Positive
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
SDMX
Insert Size
433
ISO Number
SDMX120412RMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6842095
- Zoro #
- G210414120
- UPC #
- 4064182637252
- Country of Origin
- Germany
Dimensions
- Insert Size
- 433
- Cutting Edge Length
- 0.5000 in
- Thickness
- 0.1875 in
- Corner Radius
- 0.048 in
- Depth of Cut
- 0.061 in
- Fits Chest Size
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.