Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.72mm
- Mfr # 6242456
- Zoro # G3781475
product price:Â
$
18.89
/ea
Sold in multiples of 5 for
$94.45
Key Features
Insert Thickness
0.1570"
Non Ferrous (N) Compatibility
No
Mounting Hole Dia.
3.00mm
Insert Size
110404
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Thickness
- 0.1570"
- Mounting Hole Dia.
- 3.00mm
- Insert Size
- 110404
- Through Hole Inside Dia.
- 3.00mm
- Corner Radius
- 0.40mm
- Width
- 6.90mm
- Cutting Edge Length
- 11.72mm
- Thickness
- 0.1570 in
- Fits Chest Size
- ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Description
Parallelogram Milling Insert, 15.08 Degrees , XDCT1101ERML, ML, On One Side, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.