Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHT
- Mfr # 3954913
- Zoro # G405968414
product price:Â
$
10.89
/ea
Sold in multiples of 10 for
$108.90
Key Features
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Insert Size
90316
Insert Style
XDHT
ISO Number
XDHT090316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3954913
- Zoro #
- G405968414
- UPC #
- -
- Country of Origin
- India
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Lead Angle
- 90 Degrees
- Insert Style
- XDHT
- ISO Number
- XDHT090316
- Cutting Application
- Milling
- Finish - Machining
- TiAlN
- ANSI Code
- XDHT090316
- Primary Material Application ISO Code
- M, P
- Number of Cutting Edges
- 2
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- H, K, N, S
- Manufacturer Grade
- WU20PM
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 90316
- Thickness
- 0.125 in
- Cutting Edge Length
- 0.3530 in
- Corner Radius
- 0.0635 in
Description
Parallelogram Milling Inserts, XDHT090316, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.