Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 5964810
  • Zoro # G3781292

product price: 
$
17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Size
110416
Grade
WP40PM
Mounting Style
Taper Screw
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5964810
Zoro #
G3781292
UPC #
4056544012234
Country of Origin
Germany

Dimensions

Insert Size
110416
Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Width
6.89mm
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Corner Radius
1.60mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Details

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WP40PM
Mounting Style
Taper Screw
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ISO Number
XDCT110416PDERML
Stainless (M) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
Insert Style
XDCT
Cutting Direction
Right Hand
Rake
15.08 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Series
VSM11
Item
Parallelogram Milling Insert
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Titanium
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Secondary Material Application ISO Code
S
ANSI Code
XDCT1104ERML
Material - Machining
Carbide
Shape
Parallelogram
Coating Process
PVD
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Manufacturer Grade
WP40PM
Chip-Breaker Style
On One Side
Included Angle
75 Degrees
Chip-Breaker Code
ML
Finish - Machining
TiN
Insert Holding Type
Taper Screw
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1104ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.