Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.68mm
- Mfr # 6408096
- Zoro # G3801951
product price:Â
$
15.19
/ea
Sold in multiples of 5 for
$75.95
Key Features
For Use With
VSM11 Series Shoulder Mills
Series
VSM11
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Thickness
0.1580"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6408096
- Zoro #
- G3801951
- UPC #
- 4059782445529
- Country of Origin
- Japan
Dimensions
- Insert Thickness
- 0.1580"
- Mounting Hole Dia.
- 3.00mm
- Insert Size
- 110424
- Thickness
- 0.1580 in
- Width
- 6.94mm
- Through Hole Inside Dia.
- 3.00mm
- Cutting Edge Length
- 11.68mm
- Corner Radius
- 2.40mm
- Fits Chest Size
- MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Description
Parallelogram Milling Insert, 18 Degrees , XDPT1106SRMM, MM, On One Side, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.