Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055634
  • Zoro # G3803315

product price: 
$
16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Workpiece Compatibility
Nonferrous (N)
Insert Size
110412
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055634
Zoro #
G3803315
UPC #
4056544239778
Country of Origin
United States
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Taper Screw
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Style
XDCT
Series
VSM11
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
Grade
WN10HM
Cast Iron (K) Compatibility
No
ISO Number
XDCT110412PDFRALP
Item
Parallelogram Milling Insert
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
No
Rake
15.08 Degrees
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Manufacturer Grade
WN10HM
Chip-Breaker Code
ALP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Primary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
2
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1103RALP
Included Angle
75 Degrees
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
110412
Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.73mm
Thickness
0.1570 in
Width
6.90mm
Corner Radius
1.20mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1103RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.