Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6407447
  • Zoro # G3802889
product price: 
$
17.69
/ea
Sold in multiples of 5 for $88.45

Key Features

Insert Thickness
0.1570"
Series
VSM11
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Taper Screw
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407447
Zoro #
G3802889
UPC #
4059782440364
Country of Origin
United States
Series
VSM11
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Taper Screw
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
WN25PM
Insert Style
XDCT
Super Alloy (S) Compatibility
No
Rake
15.08 Degrees
ISO Number
XDCT110420PDFRALP
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Chip-Breaker Style
On One Side
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Manufacturer Grade
WN25PM
Primary Material Application ISO Code
N
Chip-Breaker Code
ALP
Material - Machining
Carbide
Included Angle
75 Degrees
Measurement System
Metric
Insert Holding Type
Taper Screw
Shape
Parallelogram
Wiper Insert
Yes
ANSI Code
XDCT1105RALP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiB2
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Insert Size
110420
Through Hole Inside Dia.
3.00mm
Corner Radius
2.00mm
Thickness
0.1570 in
Cutting Edge Length
11.73mm
Width
6.89mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1105RALP, ALP, On One Side, 15 Degrees

Ratings & reviews